Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel
  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel
  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel

420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel 4202EN-PR125

Item.#
08016407
Mfr.#
4202EN-PR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Attachment plug
Wheel Width (mm)
22
Eccentricity E (mm)
39
Shaft Length L (mm)
52
Stopper
Nothing
Turning Radius (mm)
103
Wheel Diameter D (phi mm)
125
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
phi38
Allowable Load (daN)
60
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Model
420EN Swivel
Attachment Height H (mm)
152
Thickness t (mm)
Pipe round pivot bracket: 2.3
Material (Wheel)
Press car tire