Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel
  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel
  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel

420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel 4202EN-PR65

Item.#
08016425
Mfr.#
4202EN-PR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Wheel Width (mm)
20
Eccentricity E (mm)
24
Shaft Length L (mm)
52
Stopper
Nothing
Turning Radius (mm)
58
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Attachment plug
Allowable Load (daN)
30
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Model
420EN Swivel
Attachment Height H (mm)
85
Thickness t (mm)
Pipe round pivot bracket: 2.3
Wheel Diameter D (phi mm)
65
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
phi38
Material (Wheel)
Press car tire