Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel
  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel
  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel

420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel 4202EN-PR75

Item.#
08016434
Mfr.#
4202EN-PR75
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
phi 38
Allowable Load (daN)
40
Compatible Pipe Wall Thickness (mm)
Attachment is possible to 1.8.
Model
420EN free vehicle
Attachment Height H (mm)
95
Thickness t (mm)
Pipe round-head step implement: 2.3
Turning Radius (mm)
68
Material (Wheel)
With iron wheel, rubber wheel, plastic bush
Wheel No.
430E
Finishing (Metal Compatibletings)
Chromium plating finish (sheet steel)
Mounting Method
Attachment plug
Wheel Width (mm)
21
Eccentricity E (mm)
29
Shaft Length L (mm)
52
Stopper
Not available
Shape
Caster wheel
Wheel Diameter D (phi mm)
75