Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4202EX-R50

Item.#
08016452
Mfr.#
4202EX-R50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
8.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
21
Attachment Height H (mm)
68
Turning Radius (mm)
47
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
50
Model
420EX Swivel
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
425G
Wheel Width (mm)
20
Material (Wheel)
Rubber integrated wheelsResin bush
Allowable Load (daN)
30