Buy more than* S$200* and get FREE SHIPPING

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4202EX-R65

Item.#
08016461
Mfr.#
4202EX-R65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
65
Model
420EX Swivel
Eccentricity E (mm)
24
Attachment Height H (mm)
85
Turning Radius (mm)
58
Wheel Width (mm)
21
Material (Wheel)
Rubber integrated wheelsResin bush
Allowable Load (daN)
30
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
425E