Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel
  • 420EX Swivel Caster, Rubber Wheel

420EX Swivel Caster, Rubber Wheel 4202EX-R75

Item.#
08016477
Mfr.#
4202EX-R75
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
29
Attachment Height H (mm)
95
Turning Radius (mm)
68
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
75
Model
420EX Swivel
Shaft Length L (mm)
50
Stopper
Nothing
Wheel No.
425E
Wheel Width (mm)
21
Material (Wheel)
Rubber integrated wheelsResin bush
Allowable Load (daN)
40