420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel 4203EN-PR100
Item.#
08016486
Mfr.#
4203EN-PR100
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Turning Radius (mm)
83
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Attachment plug
Wheel Width (mm)
22
Eccentricity E (mm)
32
Shaft Length L (mm)
52
Stopper
Nothing
Thickness t (mm)
Pipe round pivot bracket: 1.6
Wheel Diameter D (phi mm)
100
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
phi25
Allowable Load (daN)
50
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Model
420EN Swivel
Attachment Height H (mm)
126
Material (Wheel)
Iron wheel rubber wheels and winding resin bush input
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought
Top