Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel

420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel 4203EN-PR150

Item.#
08016504
Mfr.#
4203EN-PR150
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Wheel Width (mm)
22
Eccentricity E (mm)
42
Shaft Length L (mm)
52
Stopper
Nothing
Turning Radius (mm)
118
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Attachment plug
Allowable Load (daN)
60
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Model
420EN Swivel
Attachment Height H (mm)
180
Thickness t (mm)
Pipe round pivot bracket: 1.6
Wheel Diameter D (phi mm)
150
Compatible Spanner
23mm
Mounting Pipe Outer Diameter T (mm)
phi25
Material (Wheel)
Iron wheel rubber wheels and winding resin bush input