Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel

420EN Swivel Caster, Sheet Iron Wheel, Rubber Wheel 4203EN-PR65

Item.#
08016513
Mfr.#
4203EN-PR65
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
This plug is made of nylon, so watch out when using in environments where water can be absorbed.
Attachment Height H (mm)
85
Thickness t (mm)
Pipe round pivot bracket: 1.6
Wheel Diameter D (phi mm)
65
Compatible Spanner
19mm
Mounting Pipe Outer Diameter T (mm)
phi25
Allowable Load (daN)
30
Compatible Pipe Wall Thickness (mm)
Can be mounted up to 1.8
Model
420EN Swivel
Shaft Length L (mm)
52
Stopper
Nothing
Turning Radius (mm)
58
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome plating finish(steel plate)
Mounting Method
Attachment plug
Wheel Width (mm)
20
Eccentricity E (mm)
24
Material (Wheel)
Press car tire