Buy more than* S$200* and get FREE SHIPPING

  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel

420EN Swivel Caster, Steel/ Rubber Wheel 4204EU-PR100

Item.#
08016531
Mfr.#
4204EU-PR100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Compatible Pipe Outer Diameter (inch)
41828
Compatible Pipe Outer Diameter (mm)
22.2
Wheel Diameter D (phi mm)
100
Compatible Spanner
21mm
Mounting Pipe inner Diameter T (mm)
phi18 to phi20
Allowable Load (daN)
50
Model
420EUSwivel
Shape
Swivel
Caution
As this plug is made of nylon, be careful to use it under the circumstance where water can be absorbed. Set the work method that you can maintain proper torque at 5 to 10N・m(51 to 102kgf・cm) when you mount pipe.
Thickness t (mm)
Pipe wall thickness: 1.2 to 2.0
Turning Radius (mm)
83
Wheel No.
430E
Finishing (Metal Compatibletings)
Finishchromeplating
Mounting Method
Attachmentplug
Wheel Width (mm)
22
Eccentricity E (mm)
32
Shaft Length L (mm)
53
Attachment Height H (mm)
126
Material (Wheel)
Iron wheel rubber wheel winding resin bush input