Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel
  • 420EN Swivel Caster, Steel/ Rubber Wheel

420EN Swivel Caster, Steel/ Rubber Wheel 4204EU-PR125

Item.#
08016547
Mfr.#
4204EU-PR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
23.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Compatible Spanner
21mm
Mounting Pipe inner Diameter T (mm)
phi18 to phi20
Allowable Load (daN)
60
Model
420EU Swivel
Attachment Height H (mm)
152
Thickness t (mm)
Pipe wall thickness: 1.2 to 2.0
Turning Radius (mm)
103
Wheel No.
430E
Finishing (Metal Compatibletings)
Chrome plating finished
Caution
As this plug is made of nylon, be careful to use it under the circumstance where water can be absorbed. Set the work method that you can maintain proper torque at 5 to 10N・m(51 to 102kgf・cm) when you mount pipe.
Mounting Method
Attachment plug
Wheel Width (mm)
22
Eccentricity E (mm)
39.0
Shaft Length L (mm)
53
Stopper
Nothing
Compatible Pipe Outer Diameter (inch)
7/8
Compatible Pipe Outer Diameter (mm)
22.2
Wheel Diameter D (phi mm)
125
Material (Wheel)
Iron wheel rubber wheels and winding resin bush input