Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420 A Swivel Caster, Rubber One Wheel
  • Screw Type 420 A Swivel Caster, Rubber One Wheel
  • Screw Type 420 A Swivel Caster, Rubber One Wheel

Screw Type 420 A Swivel Caster, Rubber One Wheel 420A-R75

4.61 (23)
Item.#
08016653
Mfr.#
420A-R75
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stopper
Nothing
Wheel No.
425E
Compatible Spanner
14mm
Allowable Load (daN)
40
Screw Dimensions T
W3 / 8 x 16 mountain and a half screw
Model
420A Swivel
Shape
Swivel
Attachment Height H (mm)
95
Material (Wheel)
Rubber wheels on earth resin bush input
Turning Radius (mm)
68
Wheel Diameter D (phi mm)
75
Mounting Method
Screw-in
Wheel Width (mm)
21
Screw Length S (mm)
14
Eccentricity E (mm)
29
Shaft Length L (mm)
30
Weight (g)
280
Finishing (Metal Compatibletings)
Finish chrome plating (steel plate)
Customer Reviews
5 star 18
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Workbench
3
From Japan
On 2017-06-26 15:22:51
I wanted the attached nut to be included as well. It might be a little cheaper.
This review is about item#7694687.
Replacement of work chair in garage
5
From Japan
On 2017-04-18 17:43:20
Although the car of the work chair in the garage was rattled with resin and shaken, it was uncomfortable because of its compatibility with concrete, but by making it rubber, quiet movement and no scraping of concrete.
This review is about item#7694687.
Repair of casters such as chairs
4
From Japan
On 2017-02-13 16:05:06
The performance of the caster is good, the movement is light and sufficiently reach the purpose. It is necessary to prepare a spanner in which the thickness of the head part of the screw part is thin and meet it.
This review is about item#7694671.
As a replacement part of the work chair
5
From Japan
On 2016-09-29 16:58:35
Due to differences in durability and performance from the parts attached from the beginning, very smooth movement became dramatically improved by replacing. It is a little expensive because replacement of the wheel is also possible, but it was good to replace.
This review is about item#8016644.
Hanger caster
4
From Japan
On 2016-07-22 08:24:47
It is more solid than we thought, durability looks good as well
This review is about item#02212472.
When installing the work platform free car
5
From Japan
On 2016-06-06 16:19:21
It is stable even if we carry a considerable heavy load, and the usability is good.
This review is about item#02212463.
Used for caster repair of conference desk
5
From Japan
On 2016-04-14 15:48:50
Although genuine products are casters of two wheels, they are used as substitute items with intense wear. It seems generally good.
This review is about item#08016635.
Creating dolly
5
From Japan
On 2016-02-25 21:44:57
Rubber was just good hardness
This review is about item#07694687.
I made old showcase move
5
From Japan
On 2015-09-23 21:59:25
I bought it because neighbors do not have matching dimensions. It was quick and grateful.
This review is about item#08016626.
Machine movement
5
From Japan
On 2015-08-12 17:16:33
It is used for moving the sorter, although it is concrete of beating it can be moved comfortably
This review is about item#07694671.