Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel
  • Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel

Stainless Steel 320EA Swivel Caster Nylon Wheel, Urethane Wheel 320EA-UR50

4.00 (1)
Item.#
08016696
Mfr.#
320EA-UR50
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw T
M12x1.75
Turning Radius (mm)
47
Finishing (Metal Compatibletings)
Stainless
2014 TRUSCO Published Page
1-2050
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
40
Eccentricity E (mm)
21
Shaft Length L (mm)
35
Attachment Height H (mm)
68
Wheel No.
439G-UR
Wheel Width (mm)
21
Material (Wheel)
Urethane
Brake
None
Model
320EASwivel
Shape
Swivel
TRUSCO Part Number
398-4478
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor Movable Door Wheel
4
From Japan
On 2014-09-24 17:04:57
Because it is made of stainless steel, it has good rigidity even when it is used outdoors (used for over 1 year) and it is well moved. Among them, will you try putting 556 on the bearing part?
This review is about item#08016705.