Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car

420SA Swivel Caster, Imono Car 420SA-C100

5.00 (1)
Item.#
08016836
Mfr.#
420SA-C100
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Eccentricity E (mm)
35.0
Attachment Height H (mm)
138
Wheel No.
426S-C
Material (Wheel)
Casting
Model
420SA Swivel
Allowable Load (daN)
100
Finishing (Metal Compatibletings)
unichrome plating
Screw T
M20x2.5
Turning Radius (mm)
86
Wheel Width (mm)
30
Brake
None
Wheel Diameter D (phi mm)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-07 06:30:00
Cheap, fast and best! It's good to be awesome as it is a casting
This review is about item#08016872.