Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car

420SA Swivel Caster, Imono Car 420SA-C125

Item.#
08016845
Mfr.#
420SA-C125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
57.52 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Screw T
M20x2.5
Turning Radius (mm)
102
Wheel Width (mm)
33
Brake
None
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
38.0
Finishing (Metal Compatibletings)
unichrome plating
Attachment Height H (mm)
173
Wheel No.
426S-C
Material (Wheel)
Casting
Model
420SA Swivel
Allowable Load (daN)
120