Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car

420SA Swivel Caster, Imono Car 420SA-C65

Item.#
08016863
Mfr.#
420SA-C65
Package Qty.
1PC
Ship pack of
1
15.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel Diameter D (phi mm)
65
Eccentricity E (mm)
29.0
Attachment Height H (mm)
89
Wheel No.
426G-C
Material (Wheel)
Imono
Shape
Caster wheel
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
70
Screw T
M16x2.0
Turning Radius (mm)
63
Wheel Width (mm)
25
Brake
No
Model
420SA caster wheel