Buy more than* S$200* and get FREE SHIPPING

  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car
  • 420SA Swivel Caster, Imono Car

420SA Swivel Caster, Imono Car 420SA-C75

5.00 (1)
Item.#
08016872
Mfr.#
420SA-C75
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Eccentricity E (mm)
28.0
Attachment Height H (mm)
97
Wheel No.
426G-C
Material (Wheel)
Imono
Shape
Caster wheel
Wheel Diameter D (phi mm)
75
Finishing (Metal Compatibletings)
Unichrome plating
Screw T
M16x2.0
Turning Radius (mm)
67
Wheel Width (mm)
25
Brake
No
Model
420SA caster wheel
Allowable Load (daN)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-07 06:30:00
Cheap, fast and best! It's good to be awesome as it is a casting
This review is about item#08016872.