Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420SA-RD100

Item.#
08016881
Mfr.#
420SA-RD100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Attachment Height H (mm)
138
Wheel No.
427S
Model
420SA Swivel
Allowable Load (daN)
100
Finishing (Metal Compatibletings)
unichrome plating
Brake
None
Eccentricity E (mm)
35
Turning Radius (mm)
86
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Screw Dimensions T
M20x2.5
Material (Wheel)
Rubber integrated wheelsResin bush