Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420SA-RD50

Item.#
08016915
Mfr.#
420SA-RD50
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Specification
Circling type
Screw Dimensions T
M16x2.0
Attachment Height H (mm)
74
Wheel No.
427S
Model
420SA Swivel
Finishing (Metal Compatibletings)
Trivalent chromium chemical conversion treatment
Brake
None
Allowable Load (daN)
50
Eccentricity E (mm)
26
Turning Radius (mm)
52
Wheel Width (mm)
26
Wheel Diameter D (phi mm)
50
Material (Wheel)
Rubber integrated wheelsResin bush