Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420S-WRB100

Item.#
08017177
Mfr.#
420S-WRB100
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S-WRB
Material (Wheel)
Iron wheel wide rubber winding wheels (roller bearing input)
Finishing (Metal Compatibletings)
UNIQLO over rhodium plated
Model
420SSwivel
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
35
Mounting Dimentsion X x Y(X1 x Y2)(mm)
68x68(71x71)
Turning Radius (mm)
86
Mounting Seat A x B (mm)
90x90
Brake
None
Wheel Width (mm)
34
Shape
Swivel
Allowable Load (daN)
120
Mounting Hole Diameter P(mm)
11
Attachment Height H (mm)
132