Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 420S-WRB150

Item.#
08017195
Mfr.#
420S-WRB150
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
56.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Wheel No.
435S-WRB
Material (Wheel)
Iron wheel wide rubber winding wheels (roller bearing input)
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
41
Attachment Height H (mm)
190
Finishing (Metal Compatibletings)
unichrome plating
Model
420S Swivel
Mounting Seat A x B (mm)
90x90
Brake
None
Allowable Load (daN)
160
Mounting Dimentsion X x Y(X1 x Y2)(mm)
75x75(80x80)
Turning Radius (mm)
117
Wheel Width (mm)
40