Wheels 428S-PH 428S-PH100
(2)
Item.#
08017204
Mfr.#
428S-PH100
Package Qty.
1PC
Ship pack of
1
Item Feature
Wheel Diameter D (phi mm)
100
Hole Diameter d (phi mm)
10.2
Material (Wheel)
Phenol integral wheel (resin bush ON)
Caution
* 428S-PH38, black cars only, * 428S-PH38, black cars only
Wheel Width W(mm)
32
Boss Width h (mm)
44
Conformity Number
S,SR,SRP,SA,SK,SKR,400S,400SR,400SRP,413/419S
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Transport of printed circuit board products
From Japan
On 2017-03-16 17:05:29
I bought it for replacing the dolly at the time of putting it in and out of the drying furnace. It is strong against heat. The price is a bit expensive.
Wheel of a sterilizer shuttle truck
From Japan
On 2016-01-11 16:28:43
It's a special part so it's saved
Top