Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB

Nylon Wheel 429SOS-NRB 429S0S-NRB125

Item.#
08017326
Mfr.#
429S0S-NRB125
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
12.2
Material (Wheel)
Nylon (roller bearing input)
Allowable Load (daN)
150
Conformity Number
320S,315S,320SR,320SA,315SA,320SK,315SK,313S,313SA,313SK
Boss Width h (mm)
54
Wheel Diameter D (phi mm)
125
Wheel Width W(mm)
35