Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB

Nylon Wheel 429SOS-NRB 429S0S-NRB50

Item.#
08017344
Mfr.#
429S0S-NRB50
Package Qty.
1PC
Ship pack of
1
7.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width W(mm)
25
Boss Width h (mm)
30
Wheel Diameter D (phi mm)
50
Conformity Number
320S,315S,320SR,320SA,315SA,320SK,315SK
Hole Diameter d (phi mm)
8.2
Material (Wheel)
Nylon (roller bearing input)
Allowable Load (daN)
60