Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB

Nylon Wheel 429SOS-NRB 429S0S-NRB65

Item.#
08017353
Mfr.#
429S0S-NRB65
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
70
Hole Diameter d (phi mm)
8.1
Material (Wheel)
Nylon (roller bearing input)
Conformity Number
320S,315S,320SR,320SA,315SA,320SK,315SK
Wheel Width W(mm)
25
Boss Width h (mm)
30
Wheel Diameter D (phi mm)
65