Buy more than* S$200* and get FREE SHIPPING

  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB
  • Nylon Wheel 429SOS-NRB

Nylon Wheel 429SOS-NRB 429S0S-NRB75

Item.#
08017362
Mfr.#
429S0S-NRB75
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
8.1
Material (Wheel)
Nylon(rollerbearinginput)
Allowable Load (daN)
80
Conformity Number
320S,315S,320SR,320SA,315SA,320SK,315SK
Boss Width h (mm)
30
Wheel Diameter D (phi mm)
75
Wheel Width W(mm)
25