Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Wheel 434SOS-RU
  • Rubber Wheel 434SOS-RU
  • Rubber Wheel 434SOS-RU

Rubber Wheel 434SOS-RU 434S0S-RU100

Item.#
08017405
Mfr.#
434S0S-RU100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Conformity Number
SK,S,SR,SRP,SA
Allowable Load (daN)
120
Hole Diameter d (phi mm)
10.2
Material (Wheel)
Nylonwheelrubberwindingwheels(resinbushinput)
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
32
Boss Width h (mm)
44