Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel 434SOS-RU
  • Rubber Wheel 434SOS-RU
  • Rubber Wheel 434SOS-RU

Rubber Wheel 434SOS-RU 434S0S-RU125

Item.#
08017414
Mfr.#
434S0S-RU125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
Shipped after 2018-07-05
Now we ship to...
...see all
Item Feature
Conformity Number
SK,S,SR,SRP,SA
Allowable Load (daN)
150
Hole Diameter d (phi mm)
12.2
Material (Wheel)
Nylon wheel rubber winding wheels (resin bush input)
Wheel Diameter D (phi mm)
125
Wheel Width W(mm)
38
Boss Width h (mm)
54