Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb
  • Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb
  • Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb

Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb 435S-WRB100

5.00 (1)
Item.#
08017432
Mfr.#
435S-WRB100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
34
Boss Width h (mm)
44
Conformity Number
S, SR, SRP, SA, SK, SKR, 400S, 400SR, 400SRP, 413, 419S, 615, 505
Allowable Load (daN)
120
Hole Diameter d (phi mm)
10.2
Material (Wheel)
Rubber (with roller bearing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tire change of dolly
5
From Japan
On 2012-01-16 15:52:38
Because the thing with the fitting hole size of the caster and the fixed wheel was not found, only the wheel was exchanged. It is firmer than the original wheel and it feels good.
This review is about item#08017441.