Buy more than* S$200* and get FREE SHIPPING

  • Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb
  • Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb
  • Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb

Wheels, Steel Wheels, Width Wide Rubber Winding Wheel, Input B435 S-Wrb 435S-WRB150

5.00 (1)
Item.#
08017457
Mfr.#
435S-WRB150
Package Qty.
1PC
Ship pack of
1
29.04 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
40
Boss Width h (mm)
54
Conformity Number
S,SR,SRP,SA,SK,SKR,400S,400SR,400SRP,413,419S,615,505
Allowable Load (daN)
160
Hole Diameter d (phi mm)
12.2
Material (Wheel)
Rubber (roller bearing input)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tires of the truck
5
From Japan
On 2012-01-16 15:52:38
Because it can not find the ones that fit the mounting hole dimensions of the caster and the fixed wheel, Exchange did only the wheels. Have solid than the original wheel, it is a good feeling.
This review is about item#08017441.