Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber One Wheel, With B437 E-Nb
  • Wheel, Rubber One Wheel, With B437 E-Nb
  • Wheel, Rubber One Wheel, With B437 E-Nb

Wheel, Rubber One Wheel, With B437 E-Nb 437E-NB100

4.00 (3)
Item.#
08017466
Mfr.#
437E-NB100
Package Qty.
1PC
Ship pack of
1
12.16 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
8.1
Wheel Diameter D (phi mm)
100
Wheel Width W(mm)
24
Conformity Number
E, ER, EA, EK, EKR, EU, EX, EN, K, 220E, 215E
Boss Width h (mm)
30
Allowable Load (daN)
50
Material (Wheel)
Rubber (with roller bearing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For carriage
2
From Japan
On 2015-07-23 15:12:59
Photos and real image is different
This review is about item#08017475.
Use the lifter type truck to transport of heavy goods
5
From Japan
On 2014-10-08 17:51:33
I thought what do I need to buy a new, but was able to repair without that interfere to work at a very fast response. It is satisfaction. Thank you very much.
This review is about item#08017466.
As replacement parts for our products
5
From Japan
On 2013-01-24 14:14:51
Cheaper quantity than to the same thing right now is also good because can be set in any.
This review is about item#08017466.