Buy more than* S$200* and get FREE SHIPPING

  • Wheel, Rubber One Wheel, With B437 E-Nb
  • Wheel, Rubber One Wheel, With B437 E-Nb
  • Wheel, Rubber One Wheel, With B437 E-Nb

Wheel, Rubber One Wheel, With B437 E-Nb 437E-RDB150

4.25 (4)
Item.#
08017484
Mfr.#
437E-RDB150
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter d (phi mm)
8.1
Wheel Diameter D (phi mm)
150
Wheel Width W(mm)
26
Conformity Number
E,EA,EK,EU,EX,EN,220E,215E
Boss Width h (mm)
30
Allowable Load (daN)
60
Material (Wheel)
Rubber (roller bearing input)
Caution
Part No changed from 437E-NB to 437E-RDB.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Exchange casters
5
From Japan
On 2017-07-25 14:57:12
Purchase for castor back caster change. It is perfect size and good.
This review is about item#8017475.
For dolly
2
From Japan
On 2015-07-23 15:12:59
The picture and the real image were different
This review is about item#08017475.
Lifter type bogie used for carrying heavy objects
5
From Japan
On 2014-10-08 17:51:33
I was wondering if I had to purchase a new one, but it was able to be repaired without interfering with work with very fast response. I am satisfied. Thank you very much.
This review is about item#08017466.
As a replacement part of our products
5
From Japan
On 2013-01-24 14:14:51
It is good that the same thing can be set cheaply and quantity arbitrarily than before.
This review is about item#08017466.