Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Wheel 542S-BAU
  • Urethane Wheel 542S-BAU
  • Urethane Wheel 542S-BAU

Urethane Wheel 542S-BAU 542S-BAU75

Item.#
08017667
Mfr.#
542S-BAU75
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
300
Hole Diameter d (phi mm)
10.2
Conformity Number
540S,545S,540SR
Material (Wheel)
Alloy Wheels thermosetting urethane winding wheel (radial ball bearing input)
Wheel Width W(mm)
40
Boss Width h (mm)
45
Wheel Diameter D (phi mm)
75