Buy more than* S$200* and get FREE SHIPPING

  • 540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads
  • 540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads
  • 540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads

540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads 540H-NRB65

Item.#
08017676
Mfr.#
540H-NRB65
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2096
Stopper
Nothing
Material (Wheel)
Nylon piece wheels (double row ball B input)
Attachment Height H (mm)
90
Dimension V(mm)
81
Turning Radius (mm)
54
Mounting Seat A x B (mm)
100 x 100
Mounting Hole Diameter P(mm)
11
Wheel Diameter D (phi mm)
65
Eccentricity E (mm)
18
Allowable Load (daN)
400
Wheel Width (mm)
40
Shape
Freely car
TRUSCO Part Number
277-2922
Dimension K(mm)
16
Wheel No.
542H
Mounting Dimensions XxY (mm)
78 x 78
Mounting Method
Taira-zuke turning
Model
540H freely car
Finishing (Metal Compatibletings)
The black zinc plated finish (steel plate)