Buy more than* S$200* and get FREE SHIPPING

  • 540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads
  • 540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads
  • 540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads

540H Swivel Caster, Nylon, With Ball B, Wheel, For Low-Floor Heavy Weight Loads 540H-NRB75

Item.#
08017685
Mfr.#
540H-NRB75
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2096
Stopper
Nothing
Material (Wheel)
Nylon piece wheels (double row ball B input)
TRUSCO Part Number
277-2931
Dimension K(mm)
21
Wheel No.
542H-NRB
Mounting Dimensions XxY (mm)
78x78
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
18.0
Allowable Load (daN)
400
Wheel Width (mm)
40
Attachment Height H (mm)
100
Dimension V(mm)
85
Turning Radius (mm)
58
Mounting Seat A x B (mm)
100x100
Mounting Method
Direct Mount turning
Model
540H Swivel
Finishing (Metal Compatibletings)
Finish black zinc plating (steel plate)