Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 920EA-PR100

Item.#
08017721
Mfr.#
920EA-PR100
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel Width (mm)
22
Attachment Height H (mm)
139
Turning Radius (mm)
90
Finishing (Metal Compatibletings)
Chrome-plated
Shape
Swivel
Allowable Load (daN)
60
Material (Wheel)
Iron wheel rubber wheel winding resin bush input
Screw T
M16x2.0
Brake
None
Dimension V(mm)
125
Wheel No.
430E-PR
Model
920EASwivel
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
39