Buy more than* S$200* and get FREE SHIPPING

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 920EA-PR125

Item.#
08017737
Mfr.#
920EA-PR125
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel Width (mm)
22
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
42.0
Dimension V(mm)
125
Wheel No.
430E-PR
Screw T
M16x2.0
Brake
None
Model
920EA Swivel
Allowable Load (daN)
60
Attachment Height H (mm)
167
Turning Radius (mm)
106
Material (Wheel)
Iron wheel rubber wheels and winding resin bush input