Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel
  • Swivel Caster, Rubber-Wheel

Swivel Caster, Rubber-Wheel 920EA-PR75

Item.#
08017746
Mfr.#
920EA-PR75
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Length L (mm)
40
Wheel Width (mm)
22
Turning Radius (mm)
71
Finishing (Metal Compatibletings)
Chrome plating
Wheel Diameter D (phi mm)
75
Eccentricity E (mm)
32.0
Dimension V(mm)
113
Screw T
M16x2.0
Brake
None
Wheel No.
430S-PR
Model
920EA Swivel
Allowable Load (daN)
40
Attachment Height H (mm)
114
Material (Wheel)
Iron wheel rubber wheels and winding resin bush input