Buy more than* S$200* and get FREE SHIPPING

  • Insert for Cutter
  • Insert for Cutter
  • Insert for Cutter

Insert for Cutter SDKN1203AZN

Item.#
08017773
Mfr.#
SDKN1203AZN
Package Qty.
1Box(10PC)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0513
Dimension F (mm)
1.2
Material
JC5030
Work Material
P (steel)
Dimension T (mm)
3.18
Dimensions A (mm)
12.7
TRUSCO Part Number
207-9399