Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert for Cutter
  • Insert for Cutter
  • Insert for Cutter

Insert for Cutter SDKN1203AZN

Item.#
08017782
Mfr.#
SDKN1203AZN
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0513
Dimension F (mm)
1.2
TRUSCO Part Number
207-9411
Material
CX75
Dimension T (mm)
3.18
Dimensions A (mm)
12.7
Work Material
M (stainless steel)