Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert for Cutter
  • Insert for Cutter
  • Insert for Cutter

Insert for Cutter SDKN1203AZN

Item.#
08017791
Mfr.#
SDKN1203AZN
Package Qty.
1Box(10PC)
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0513
Dimension F (mm)
1.2
Work Material
N (non-ferrous metals)
TRUSCO Part Number
207-9445
Dimension T (mm)
3.18
Dimensions A (mm)
12.7
Material
KT9