Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit
  • Drill Bit
  • Drill Bit

Drill Bit SDS-007

4.50 (2)
Item.#
08034625
Mfr.#
SDS-007
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work material: cast iron, soft steel, aluminum alloy
Helix Angle (Degree)
30
Shank Diameter Tolerance
h8
Work Material
Mild steel, cast iron, aluminum alloy
Blade Diameter Tolerance (mm)
0 to -0.014
Blade Diameter D (phi mm)
0.7
TRUSCO Part Number
207-7361
2014 TRUSCO Published Page
1-0111
Oilingm System
External
Point Angle (Degree)
118
Material
Cemented carbide (CARBIDE)
Shank Diameter D (mm)
0.7
Overall Length L (mm)
40
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removing broken taps
4
From Japan
On 2018-02-20 18:39:05
I tried it with a maker article because there is a tendency that the carbide of the monotairu is brittle. Since the employees were at the tool maker, they got advice, as expected, processing was no problem. The sintering technology is expensive as there are deep things but it is worth choosing a maker item. Monotaro original is not going to get better if you collect and analyze broken materials?
This review is about item#8034853.
Bolt removal of broken high carbon steel
5
From Japan
On 2015-02-14 14:15:04
It lasted a little longer than the cemented carbide of monotaro. It's just a bit expensive.
This review is about item#08035036.