Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit
  • Drill Bit
  • Drill Bit

Drill Bit SDS-008

5.00 (1)
Item.#
08034634
Mfr.#
SDS-008
Package Qty.
1PC
Ship pack of
1
15.52 SGD
ADD TO CART
Shipped after 2017-07-25
Now we ship to...
...see all
Item Feature
Purpose
Work material: cast iron, soft steel, aluminum alloy
Helix Angle (Degree)
30
Shank Diameter Tolerance
h8
Work Material
Mild steel, cast iron, aluminum alloy
TRUSCO Part Number
207-7370
Shank Diameter D (mm)
0.8
Overall Length L (mm)
40
2014 TRUSCO Published Page
1-0111
Oilingm System
External
Point Angle (Degree)
118
Material
Cemented carbide (CARBIDE)
Blade Diameter Tolerance (mm)
0 to -0.014
Blade Diameter D (phi mm)
0.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bolt removal of broken high carbon steel
5
From Japan
On 2015-02-14 14:15:04
It lasted a little longer than the cemented carbide of monotaro. It's just a bit expensive.
This review is about item#08035036.