Buy more than* S$200* and get FREE SHIPPING

  • Drill Bit
  • Drill Bit
  • Drill Bit

Drill Bit SDS-040

5.00 (1)
Item.#
08034957
Mfr.#
SDS-040
Package Qty.
1PC
Ship pack of
1
31.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Work material: cast iron, soft steel, aluminum alloy
Helix Angle (Degree)
30
Shank Diameter Tolerance
h8
Work Material
Mild steel, cast iron, aluminum alloy
Groove Length l1 (mm)
30
Shank Diameter D (mm)
4.0
Overall Length L (mm)
55
2014 TRUSCO Published Page
1-0111
Oilingm System
External
Point Angle (Degree)
118
Material
Cemented carbide (CARBIDE)
Blade Diameter Tolerance (mm)
0 to -0.018
Blade Diameter D (phi mm)
4.0
TRUSCO Part Number
207-7809
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Remove the bolt of high-carbon steel that Orekon
5
From Japan
On 2015-02-14 14:15:04
Was a little long-lasting than the carbide of Monotarou. But is the place to get lost a little high.
This review is about item#08035036.