Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, "Hyper L Type"
  • Snap Off Knife,
  • Snap Off Knife,

Snap Off Knife, "Hyper L Type" 192B

by OLFA
5.00 (6)
Item.#
08035623
Mfr.#
192B
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0658
Compatible Blades and Cutters
LB10K,LB10B,LB10BS,LB50K,LB50B,LBB10K,LBB10B,LBB50K, LB10K, LB10B, LB10BS, LB50K, LB50B, LBB10K, LBB10B, LBB50K
Specification
Screw lock type, Screw lock type, Screw lock type
2014 TRUSCO Published Page
2-0631
TRUSCO Part Number
276-6337, 276-6337
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
House maintenance
5
From Japan
On 2017-11-04 12:18:27
There is no problem with work reliability. I always use this manufacturer.
This review is about item#8035623.
Architecture in general
5
From Japan
On 2015-07-10 01:31:22
It is very easy to use. The grip is very good.
This review is about item#08035623.
Architecture in general
5
From Japan
On 2015-04-15 12:17:17
It's a little skin tight, a bit of a driver, three persons, so it's three times more common than ordinary cutters. You can always carry with me.
This review is about item#08035623.
Do-it-yourself
5
From Japan
On 2014-08-01 15:20:52
I thought whether it was a little thin or not, but it is easy to use. I think the end plate is a good idea.
This review is about item#08035623.
Used for rubber plate, hose cutting etc.
5
From Japan
On 2014-06-11 11:04:39
It is easy to hold, feel easy to put in and feel less tired. Blade is outstandingly sharper than other manufacturers. There are cheap substitute blades etc, but Olfa is the best in total.
This review is about item#08035623.
Do-it-yourself
5
From Japan
On 2014-04-12 13:01:59
I am satisfied with the feeling of use because it is a standard knife. There is no slippage when working as a glove, and safety improves. Once buying it I think that COSPA is good as it can be used for a long time.
This review is about item#08035623.