Buy more than* S$200* and get FREE SHIPPING

  • Snap Off Knife, "Hyper-AL type"
  • Snap Off Knife,
  • Snap Off Knife,

Snap Off Knife, "Hyper-AL type" 193B

by OLFA
4.89 (9)
Item.#
08035632
Mfr.#
193B
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0658
Compatible Blades and Cutters
LB10K,LB10B,LB10BS,LB50K,LB50B,LBB10K,LBB10B,LBB50K,XB67,XB138, LB10K, LB10B, LB10BS, LB50K, LB50B, LBB10K, LBB10B, LBB50K, XB67, XB138
Specification
Auto-locking (40kg), Auto-locking (40kg), An automatically lockable type (40 kg)
2014 TRUSCO Published Page
2-0634
TRUSCO Part Number
276-6329, 276-6329
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-26 14:39:38
Workers are using this product. I am satisfied with price as well as ease of use
This review is about item#8035632.
It was used for unpacking of packaging box.
4
From Japan
On 2017-08-26 15:34:25
Fit tightly to the palm that puts strength and work was safe and smooth.
This review is about item#8035632.
General disconnection
5
From Japan
On 2017-06-09 08:09:43
Those that were not fixed with screw type with a large cutter were uneasy but were securely fixed and there was no problem. Easy to put in and take out from the screw type, the workability has increased very much.
This review is about item#08035632.
Versatile
5
From Japan
On 2016-11-05 22:35:49
The grip is easy to grasp, the back claws are quite durable and can be used somewhat conveniently and comfortably. The translation is different from the one hundred yen shop.
This review is about item#8035632.
Packing work
5
From Japan
On 2015-07-17 18:36:56
It is recommended item for business use ☆
This review is about item#08035632.
Deconstruction of cardboard, styrene board feature
5
From Japan
On 2015-06-19 14:05:40
The hand feeling is good. With this you can not use anything else.
This review is about item#08035632.
Cutting of various things
5
From Japan
On 2014-06-14 08:25:43
As expected it is easy to use Olfa and cut well.
This review is about item#08035632.
Unpacking
5
From Japan
On 2012-09-30 09:54:04
cheap. It is easy to hold without slipping. It is light and short so do not get in the way even if it is in your pocket. The unpacking blade attached on the opposite side to the cutter blade is excellent.
Used for unpacking etc.
5
From Japan
On 2012-06-21 18:29:08
It can be used with peace of mind making it very secure. Until now I have been using a knife from another company, but the use feeling did not apply to Mr. Olfa.
This review is about item#08035632.