Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Compass Cutter, L Shape
  • Compass Cutter, L Shape
  • Compass Cutter, L Shape

Compass Cutter, L Shape 90B

by OLFA
4.60 (5)
Item.#
08035657
Mfr.#
90B
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Blades and Cutters
LB10K,LB10B,LB10BS,LB50K,LB50B,LBB10K,LBB10B,LBB50K, LB10K, LB10B, LB10BS, LB50K, LB50B, LBB10K, LBB10B, LBB50K
Specification
Screw lock type, Screw lock type, Screw lock type
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Processing of bitumen joint material for construction
3
From Japan
On 2016-01-11 17:40:24
It was used to process 10 mm bituminous jointboard. The axis of the center became gradually larger, and the cut surface became blurred.
This review is about item#08035657.
Multi-seat clothing work
5
From Japan
On 2015-07-03 18:28:27
Although it could not be used in the rubber version because it worked on the ground, it worked well as a plate was used
This review is about item#08035657.
Styrene board features
5
From Japan
On 2015-06-19 14:04:02
It is better to be able to hold the center stably
This review is about item#08035657.
Creating product samples
5
From Japan
On 2015-05-18 16:34:22
To make a large disc, purchase. Previously, I used a design cutter attached to the compass, but the joining part of the circle was misaligned or it became somewhat distorted and was in trouble. This product is easy to use, it is very satisfied, because it can produce stable and very beautiful discs.
This review is about item#08035657.
Used for making rubber packing
5
From Japan
On 2015-03-02 13:27:05
We made packing with 3 mm rubber sheet. It's pat!
This review is about item#08035657.