Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • L-Type Scraper

L-Type Scraper 35LB

by OLFA
4.14 (7)
Item.#
08035702
Mfr.#
35LB
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1839
Blade Width (mm)
60, 60
TRUSCO Part Number
360-7429, 360-7429
2014 TRUSCO Published Page
2-2510
Type
L type, L type
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
4
From Japan
On 2018-02-14 11:48:37
The person who works is said that this scraper is easiest to use The product of Olfa is good
This review is about item#8035702.
When peeling a 3D object from a blue tape
5
From Japan
On 2016-07-03 16:14:04
Bonding strength of blade and hand can also be high. I think that the angle of the blade is a little smaller.
This review is about item#08035702.
As for car packing and car peeling off
4
From Japan
On 2016-06-18 08:51:37
It is easy to use because the handle is hard to slip.
This review is about item#08035702.
Tape sticking
3
From Japan
On 2016-03-25 04:25:21
usually
This review is about item#08035702.
Motorcycle Repair
5
From Japan
On 2015-06-29 17:54:32
I am using it when I want the blade not to warp. I was looking for an exchange type but durability is also quite satisfactory and costly.
This review is about item#08035702.
Peeling work of adhesive
5
From Japan
On 2015-01-14 19:49:45
Until now, I had only used a scraper like a toy. Olfa made it easy to use because the grip part is hard and the thickness is moderate, the tip is thin and you can also work fine work. I feel that the L type faces towards objects that do not need much force. I think that most work can be done if S type is used together. I used it together.
This review is about item#08035702.
Double-sided tape sticking
3
From Japan
On 2013-10-17 15:37:22
Since it is too sharp at the corner of the blade which I use for double-sided tape pasting from olden days it is polished and rounded off the corner and injured people will continue. It is useful if you have such products.
This review is about item#08035702.