Buy more than* S$200* and get FREE SHIPPING

  • Iron Nail 64mm

Iron Nail 64mm 14B

by Olfa
5.00 (3)
Item.#
08035711
Mfr.#
14B
Package Qty.
1PC
Ship pack of
1
5.23 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
3 1839
Blade Width (mm)
64, 64
2014 TRUSCO Published Page
2-2510
TRUSCO Part Number
380-8351, 380-8351
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deposits drop of iron plate
5
From Japan
On 2016-02-26 14:52:43
Previous We will use from, it will come in handy also enters force just to fit in the hand.
This review is about item#08035711.
Purchase in order to peel off the vinyl sheet of wallpaper and floor
5
From Japan
On 2015-04-07 13:53:03
Contains the easy force has a moderate size. In addition, the strength of the resin portion of the body is also enough, is glad miscalculation was not broken even if the use tapping with a rubber hammer.
This review is about item#08035711.
Removal of adhesive
5
From Japan
On 2013-03-01 15:17:54
Was convenient used properly because the straight portion and the arcuate portion there.
This review is about item#08035711.