Buy more than* S$200* and get FREE SHIPPING

  • Advanced Black Changable Blades, Large
  • Advanced Black Changable Blades, Large
  • Advanced Black Changable Blades, Large

Advanced Black Changable Blades, Large LBB50K

4.78 (37)
Package Qty.
Ship pack of
15.99 SGD
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0657
Blade Thickness (mm)
0.5, 0.5
Blade Width (mm)
18, 18
SK-120, SK-120
TRUSCO Part Number
294-2569, 294-2569
2014 TRUSCO Published Page
Compatible Blades and Cutters
1B,4B,5B,6B,11K,11B,11BS, 12B,44B,48B,54B,67B,68B, 73B,90B,138B,148BY,148BG,150BG, 155K,161B,164B,165B,168B,174B, 174BS,174B-H,175B,175BS,175B-CT,179B, 180B,183B,190B,192B,193B, 1B, 4B, 5B, 6B, 11K, 11B, 11BS, 12B, 44B, 48B, 54B, 67B, 68B, 73B, 90B, 138B, 148BY, 148BG, 150BG, 155K, 161B, 164B, 165B, 168B, 174B, 174BS, 174B-H, 175B, 175BS, 175B-CT, 179B, 180B, 183B, 190B, 192B, 193B
Blade Length (mm)
100, 100
Big, Big
Customer Reviews
5 star 31
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.78
37 Customer Reviews
The reviews are automatic translation.
To cut soft rubber
From Japan
On 2018-01-07 16:50:56
When soft rubber was cut, as it was a normal blade, many blades were passed through and the marks remained, but if it is a black blade it will be cleared beautifully with one time.
This review is about item#8035754.
For work
From Japan
On 2017-12-12 17:19:05
It is highly sharp and improves efficiency. It's a bit expensive but I can get enough of it.
This review is about item#8035754.
General work
From Japan
On 2017-11-10 18:53:47
Using this blade can not think of buying another blade. Sharpness is good, and it is useful because it has durability. I want you to become a little cheaper
This review is about item#8035763.
Sharpness is the best.
From Japan
On 2017-10-18 19:42:15
I have been using it for many years but even when the blade is thick and cut corrugated cardboard, it does not bend It will be sputtered and cut cleanly. I think that life is also better here.
This review is about item#8035754.
Sheet metal, painting, opening of packing goods, etc.
From Japan
On 2017-10-04 17:19:48
Used from a long time ago, the ease of use such as sharpness is satisfactory. I would like to continue to patronize in the future.
This review is about item#8035763.
Especially work requiring sharpness
From Japan
On 2017-03-22 21:41:23
Especially for applications requiring sharpness I try to use this. However, as soon as the blades come down, replacement is mandatory.
This review is about item#8035763.
Rubber belt processing
From Japan
On 2017-01-24 21:52:01
Works are faster as the cuts last for longer when processing rubber belts
This review is about item#8035763.
Cut the cardboard for packing mailed parts
From Japan
On 2017-01-13 15:25:57
Since it can be cut well, packing can be removed quickly, so it will shorten the time.
This review is about item#8035754.
From Japan
On 2016-09-30 19:29:36
Thank you for your prompt response. It was affordable as well.
This review is about item#8035754.
Electric wiring
From Japan
On 2016-07-29 17:13:01
Since it is a maker item, there is no problem in quality. Although the price is higher than buying it at a trading company, it is saved because it can purchase with a small number.
This review is about item#08035754.